Skip to content Skip to navigation menu
Hydraulic Adapter

P563266

Hydraulic Adapter
Item #100180990
  • Adapter
Hydraulic Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter
Length 1.02 in, 26 mm
Inlet Size M12 x 1.5
Outlet Size M16 x 2
Weight 0.1 LB
EAN or UPC 742330157954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison