- 1 1/2 NPT Inlet Size
- 1 1/2 NPT Outlet Size
| Height | 3.07 in, 78 mm |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Length | 9.84 in, 250 mm |
| Width | 5.71 in, 145 mm |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN (x2) |
| Bypass Valve Setting LR (BAR) | 1 bar |
| Width (in) | 5.71 |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Filter Series | SP80/90 |
| Inlet Size | 1 1/2 NPT |
| Width (mm) | 145 |
| Outlet Size | 1 1/2 NPT |
| Series | SP80/90 |
| Family Name | SP80/90 Series Engine Cylinder Head Assembly |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Length (mm) | 250 |
| Length (in) | 9.84 |
| Height (mm) | 78 |
| Height (in) | 3.07 |
| Weight | 4.9 LB |
| EAN or UPC | 742330158029 |

