- 1 1/2 NPT Inlet Size
- 1 1/2 NPT Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Outlet Size | 1 1/2 NPT |
| Height (mm) | 78 |
| Width (mm) | 145 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Height | 3.07 in, 78 mm |
| Length (mm) | 250 |
| Series | SP80/90 |
| Height (in) | 3.07 |
| Length | 9.84 in, 250 mm |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Max Flow GPM (Head Only) | 120 |
| Width | 5.71 in, 145 mm |
| Length (in) | 9.84 |
| Bypass Valve | Yes |
| Width (in) | 5.71 |
| Filter Series | SP80/90 |
| Family Name | SP80/90 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN (x2) |
| Inlet Size | 1 1/2 NPT |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Weight | 5.5 LB |
| EAN or UPC | 742330158036 |

