Skip to content Skip to navigation menu
Head Assembly

P563278

Head Assembly
Item #100181769
  • 3/4-14 NPT Inlet Size
  • 3/4-14 NPT Outlet Size
Head Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4-14 NPT Inlet Size
  • 3/4-14 NPT Outlet Size
Height (in) 2.4
Filter Series SP15/25
Bypass Valve Setting LR (BAR) 1 bar
Thread Size 1-12 UN
Height 2.4 in, 61 mm
Inlet Size 3/4-14 NPT
Length (in) 3.74
Bypass Valve Setting LR 14.5 psi, 1 bar
Outlet Size 3/4-14 NPT
Family Name SP15/25 Series Engine Cylinder Head Assembly
Height (mm) 61
Series SP15/25
Filter-to-Head Thread 1-12 UN
Bypass Valve Setting LR (PSI) 15 psi
Length (mm) 95
Bypass Valve Yes
Length 3.74 in, 95 mm
Weight 0.6 LB
EAN or UPC 742330160893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison