- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Length (in) | 3.7 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Inlet Size | SAE-12 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Filter Series | SP15/25 |
| Bypass Valve | Yes |
| Height (in) | 2.4 |
| Height | 2.4 in, 61 mm |
| Height (mm) | 61 |
| Length (mm) | 94 |
| Family Name | SP15/25 Series Engine Cylinder Head Assembly |
| Length | 3.7 in, 94 mm |
| Filter-to-Head Thread | 1-12 UN |
| Outlet Size | SAE-12 |
| Thread Size | 1-12 UN |
| Series | SP15/25 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330160916 |

