- 1/2-14 NPT Inlet Size
- 1/2-14 NPT Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Height (in) | 2.4 |
| Max Flow GPM (Head Only) | 15 |
| Length | 3.74 in, 95 mm |
| Height | 2.4 in, 61 mm |
| Outlet Size | 1/2-14 NPT |
| Thread Size | 1-12 UN |
| Bypass Valve Setting LR (BAR) | 1 bar |
| Bypass Valve | Yes |
| Series | SP15/25 |
| Family Name | SP15/25 Series Engine Cylinder Head Assembly |
| Filter Series | SP15/25 |
| Length (in) | 3.74 |
| Inlet Size | 1/2-14 NPT |
| Height (mm) | 61 |
| Filter-to-Head Thread | 1-12 UN |
| Bypass Valve Setting LR | 14.5 psi, 1 bar |
| Length (mm) | 95 |
| Bypass Valve Setting LR (PSI) | 15 psi |
| Weight | 0.7 LB |
| EAN or UPC | 742330160930 |

