- Gauge
| O.D. | 1.75 in, 44.5 mm |
| Connector Location | Center Back |
| Style | Pressure |
| Series | TT15/30/60 |
| Thread Size | 1/8 NPT |
| Type | Color-Coded |
| Pressure Range [Max] | 30 psi, 2.1 bar |
| Weight | 0.1 LB |
| EAN or UPC | 742330158111 |
| O.D. | 1.75 in, 44.5 mm |
| Connector Location | Center Back |
| Style | Pressure |
| Series | TT15/30/60 |
| Thread Size | 1/8 NPT |
| Type | Color-Coded |
| Pressure Range [Max] | 30 psi, 2.1 bar |
| Weight | 0.1 LB |
| EAN or UPC | 742330158111 |