Product details
- 4.33 in Overall Length
Specifications
Overall Length | 4.33 in, 110 mm |
Inlet Size | SAE-16 |
Weight | 2.0 LB |
EAN or UPC | 742330158159 |
Have an account? Sign in
Overall Length | 4.33 in, 110 mm |
Inlet Size | SAE-16 |
Weight | 2.0 LB |
EAN or UPC | 742330158159 |