- 3.11 in Overall Length
| Overall Length | 3.11 in, 79 mm |
| Inlet Size | 3/8 NPT |
| Outlet Size | 3/8 NPT |
| Weight | 1.3 LB |
| EAN or UPC | 742330158166 |
| Overall Length | 3.11 in, 79 mm |
| Inlet Size | 3/8 NPT |
| Outlet Size | 3/8 NPT |
| Weight | 1.3 LB |
| EAN or UPC | 742330158166 |