- 5.12 in Overall Length
| Outlet Size | SAE-24 |
| Inlet Size | SAE-24 |
| Overall Length | 5.12 in, 130 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330158180 |
| Outlet Size | SAE-24 |
| Inlet Size | SAE-24 |
| Overall Length | 5.12 in, 130 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330158180 |