- 2.24 in Overall Length
| Overall Length | 2.24 in, 57 mm |
| Outlet Size | 3/4 NPT |
| Inlet Size | 3/4 NPT |
| Weight | 0.665 LB |
| EAN or UPC | 742330158197 |
| Overall Length | 2.24 in, 57 mm |
| Outlet Size | 3/4 NPT |
| Inlet Size | 3/4 NPT |
| Weight | 0.665 LB |
| EAN or UPC | 742330158197 |