- 3.15 in Outside Diameter
features
- Buna gaskets standard
- Compatible with petroleum-based fluids
- Air intake valve opens at 0.435 psi
- Relief valve settings at 5 or 10 psi full rate flow
- Temperature range is -22 °F to +240 °F (-30 °C to 115 °C)
- Chrome-plated, epoxy-coated or zinc-plated steel caps
| Length | 6.1 in, 155 mm |
| Length (in) | 6.1 |
| Flange Diameter (mm) | 83 |
| Flange Diameter (in) | 3.27 |
| LHA Part No. | PBB-40-5-N |
| Bolt Hole Diameter (mm) | 6 mm |
| Outer Diameter (mm) | 80 |
| Outer Diameter (in) | 3.15 |
| Bolt Hole Circle Diameter (mm) | 73 mm |
| O.D. | 3.15 in, 80 mm |
| Efficiency Beta | 40 Micron @ Beta 20 |
| Bolt Hole Diameter (in) | 0.24 in |
| Efficiency Beta 20 | 40 micron |
| Length (mm) | 155 |
| Bolt Hole Circle Diameter (in) | 2.87 in |
| Bolt Hole Circle Diameter | 2.87 in, 73 mm |
| No. of Bolt Holes | 6 |
| Bolt Hole Diameter | 0.24 in, 6 mm |
| Flange Diameter | 3.27 in, 83 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330158425 |

