- 3.18 in Outside Diameter
| Outer Diameter (in) | 3.18 |
| Efficiency 98% | 10 micron |
| O.D. | 3.18 in, 80.77 mm |
| Outer Diameter (mm) | 80.77 |
| Weight | 0.6 LB |
| EAN or UPC | 742330158524 |
| Outer Diameter (in) | 3.18 |
| Efficiency 98% | 10 micron |
| O.D. | 3.18 in, 80.77 mm |
| Outer Diameter (mm) | 80.77 |
| Weight | 0.6 LB |
| EAN or UPC | 742330158524 |