- 3.18 in Outside Diameter
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 3.18 |
| O.D. | 3.18 in, 80.77 mm |
| Outer Diameter (mm) | 80.77 |
| Weight | 0.75 LB |
| EAN or UPC | 742330158586 |
| Efficiency 98% | 40 micron |
| Outer Diameter (in) | 3.18 |
| O.D. | 3.18 in, 80.77 mm |
| Outer Diameter (mm) | 80.77 |
| Weight | 0.75 LB |
| EAN or UPC | 742330158586 |