- Adapter
description
- Male M16 x 2 thread to female 1/4" NPT adapter. Use to connect any 1/4" male NPT pressure gauge or threaded component to an M16 x 20 test point.
features
- Connects to instrument or sampling device
- Plated steel cap and body for corrosion resistance and durability
| LHA Part No. | ADG-1620-04N |
| Cap Material | Plated Steel |
| Threads | 1/4 NPT(f) |
| Body Material | Plated Steel |
| Pressure [Max] | 9,000 psi |
| Adapter Type | Direct Gauge Adapter |
| Thread Size | 1/4 |
| Thread Type | NPT Female |
| Inlet Size | 1/4 NPT |
| Length | 1.61 in, 41 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330159132 |

