- 9.1 in Overall Length
| O.D. | 4.37 in, 111 mm |
| Drain Port | Yes |
| Overall Length | 9.1 in, 231.1 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330159613 |
| O.D. | 4.37 in, 111 mm |
| Drain Port | Yes |
| Overall Length | 9.1 in, 231.1 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330159613 |