- 1.85 in Overall Length
- 1/8 NPT Thread Size
| Overall Length | 1.85 in, 47 mm |
| Contact Type | Open, Closed |
| Style | Electrical |
| Pressure Range [Min] | 5 psi, 0 bar |
| Series | SP15/25, SP50/60, SP80/90, SP100/120, TT15/30/60 |
| Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
| Electrical Type | AC / DC |
| Thread Size | 1/8 NPT |
| Bypass Valve | Yes |
| Pressure Range [Max] | 35 psi, 2.4 bar |
| Bypass Valve Setting LR | 4.35 psi, 0.3 bar |
| Connector Style | Hirschmann |
| Weight | 0.1 LB |
| EAN or UPC | 742330159705 |

