- 4.2 in Outside Diameter
| Length | 2.85 in, 72.4 mm |
| O.D. | 4.2 in, 106.7 mm |
| Drain Port | Yes |
| Overall Length | 3.71 in, 94.2 mm |
| Weight | 0.55 LB |
| EAN or UPC | 742330150139 |
| Length | 2.85 in, 72.4 mm |
| O.D. | 4.2 in, 106.7 mm |
| Drain Port | Yes |
| Overall Length | 3.71 in, 94.2 mm |
| Weight | 0.55 LB |
| EAN or UPC | 742330150139 |