- 3.66 in Outside Diameter
| Length (mm) | 93 |
| O.D. | 3.66 in, 93 mm |
| Thread Size | 1 1/8-16 UN |
| Outer Diameter (mm) | 93 |
| Length (in) | 3.66 |
| Efficiency Beta 2 | 3 micron |
| Length | 3.66 in, 93 mm |
| Primary Application | SCHROEDER ABF310F |
| Outer Diameter (in) | 3.66 |
| Efficiency Beta | 3 Micron @ Beta 2 |
| Style | Spin-On |
| Weight | 1.0 LB |
| EAN or UPC | 742330161395 |

