- 3.66 in Outside Diameter
| Outer Diameter (mm) | 93 |
| Outer Diameter (in) | 3.66 |
| Efficiency 98% | 3 micron |
| Media Type | Cellulose |
| Length (in) | 3.66 |
| Thread Size | 3/4 NPT |
| Length | 3.66 in, 93 mm |
| Length (mm) | 93 |
| O.D. | 3.66 in, 93 mm |
| Style | Spin-On |
| Weight | 1.5 LB |
| EAN or UPC | 742330161401 |

