- Coreless Replacement Element
- 3.76" ID x 6" OD x 14.48" Long
- 12 Beta x = 200
features
- Replacement elements fit Pall housings
- Excellent performance
- Competitively priced
- Easy disposal, compact or incinerate
| Inside Diameter B | 3.88 in |
| Beta 200 Rating | 12 µm |
| Pall Part No. | HC8314FKS16H |
| Inside Dia. | 3.76 in |
| Outside Dia. | 6 in |
| Length | 14.480 in |
| Weight | 2.6 LB |

