- Coreless Replacement Element
- 2.01" ID x 3.12" OD x 7.95" Long
- 3 Beta x = 200
features
- Replacement elements fit Pall housings
- Excellent performance
- Competitively priced
- Easy disposal, compact or incinerate
| Length | 7.950 in |
| Inside Dia. | 2.01 in |
| Beta 200 Rating | 3 µm |
| Outside Dia. | 3.12 in |
| Pall Part No. | HC9604FKP8H |
| Weight | 0.6 LB |

