- Coreless Replacement Element
- 2.01" ID x 3.12" OD x 12.69" Long
- 3 Beta x = 200
features
- Replacement elements fit Pall housings
- Excellent performance
- Easy disposal, compact or incinerate
- Competitively priced
| Pall Part No. | HC9604FKP13H |
| Beta 200 Rating | 3 µm |
| Inside Dia. | 2.01 in |
| Length | 12.690 in |
| Outside Dia. | 3.12 in |
| Weight | 0.8 LB |

