- Coreless Replacement Element
- 2.53" ID x 3.88" OD x 12.44" Long
- 3 Beta x = 200
features
- Replacement elements fit Pall housings
- Excellent performance
- Competitively priced
- Easy disposal, compact or incinerate
| Length | 12.440 in |
| Outside Dia. | 3.88 in |
| Beta 200 Rating | 3 µm |
| Pall Part No. | HC8914FKP13H |
| Inside Dia. | 2.53 in |
| Weight | 1.2 LB |

