- 3.7 in Outside Diameter
| Height | 3.23 in, 82 mm |
| O.D. | 3.7 in, 94 mm |
| Drain Port | Yes |
| Overall Length | 3.7 in, 94 mm |
| Outlet Size | 1/2-20 UN |
| Bowl Thread | 1 1/4-10 UN |
| Weight | 0.2 LB |
| EAN or UPC | 742330165119 |
| Height | 3.23 in, 82 mm |
| O.D. | 3.7 in, 94 mm |
| Drain Port | Yes |
| Overall Length | 3.7 in, 94 mm |
| Outlet Size | 1/2-20 UN |
| Bowl Thread | 1 1/4-10 UN |
| Weight | 0.2 LB |
| EAN or UPC | 742330165119 |