- 2.36 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 32 |
| Primary Application | JCB 32913500 |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Collapse Burst (mm) | 435 |
| Outer Diameter (mm) | 60 |
| Efficiency Beta 1000 | 12 micron |
| I.D. | 1.26 in, 32 mm |
| Media Type | Synthetic |
| Length (in) | 8.94 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (in) | 30 |
| Inner Diameter (in) | 1.26 |
| Length | 8.94 in, 227 mm |
| Outer Diameter (in) | 2.36 |
| O.D. | 2.36 in, 60 mm |
| Length (mm) | 227 |
| Style | Cartridge |
| Bypass Valve Setting LR | 43.51 psi, 3 bar |
| Collapse Burst | 435.11 psi, 30 bar |
| Bypass Valve | Yes |
| Weight | 1.1 LB |
| EAN or UPC | 742330164686 |

