- SAE-24 Inlet Size
- SAE-24 Outlet Size
| Width (in) | 3.07 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Height | 5.71 in, 145 mm |
| Height (mm) | 145 |
| Series | SP80/90 |
| Length (in) | 9.84 |
| Outlet Size | SAE-24 |
| Width (mm) | 78 |
| Width | 3.07 in, 78 mm |
| Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN (x2) |
| Filter Series | SP80/90 |
| Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Bypass Valve | Yes |
| Family Name | SP80/90 Series Engine Cylinder Head Assembly |
| Length | 9.84 in, 250 mm |
| Height (in) | 5.71 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Inlet Size | SAE-24 |
| Length (mm) | 250 |
| Weight | 5.3 LB |
| EAN or UPC | 742330178812 |

