- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Gasket ID (in) | 2.42 |
| O.D. | 3.66 in, 93 mm |
| Filter Series | SP15/25 |
| Efficiency Beta 1000 | 6 micron |
| Outer Diameter (in) | 3.66 |
| Outer Diameter (mm) | 93 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Thread Size | 1-12 UN |
| Length (mm) | 136 |
| Gasket OD (in) | 2.81 |
| Gasket ID (mm) | 61.5 |
| Gasket OD (mm) | 71.5 |
| Element Description | Hydraulic Spin-On |
| Length (in) | 5.35 |
| Length | 5.35 in, 136 mm |
| Series | SP15/25 |
| Style | Spin-On |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Weight | 1.4 LB |
| EAN or UPC | 742330167335 |

