- 3.7 in Outside Diameter
- M85 x 2 Thread Size
- Spin-On Style
| Outer Diameter (in) | 3.7 |
| Length | 9.88 in, 251 mm |
| Thread Size | M85 x 2 |
| Collapse Burst (mm) | 300 |
| O.D. | 3.7 in, 94 mm |
| Outer Diameter (mm) | 94 |
| Length (in) | 9.88 |
| Length (mm) | 251 |
| Collapse Burst (in) | 20.7 |
| Efficiency Beta | 14 Micron @ Beta 2000 |
| Efficiency Beta 2000 | 14 micron |
| Style | Spin-On |
| Collapse Burst | 300.23 psi, 20.7 bar |
| Weight | 1.3 LB |
| EAN or UPC | 742330194430 |
-
Prop 65


