- 3.66 in Outside Diameter
- 3/4 BSP/G Thread Size
- Spin-On Style
| Anti-Drainback Valve | Yes |
| Gasket ID (in) | 2.42 |
| Bypass Valve Setting LR (PSI) | 18 psi |
| Collapse Burst (mm) | 100 |
| Bypass Valve Setting LR (BAR) | 1.24 bar |
| Efficiency Beta 1000 | 23 micron |
| Length | 5.35 in, 136 mm |
| Thread Size | 3/4 BSP/G |
| Gasket OD (mm) | 71.5 |
| Filter Series | TT15/30/60 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| O.D. | 3.66 in, 93 mm |
| Length (mm) | 136 |
| Outer Diameter (in) | 3.66 |
| Collapse Burst (in) | 6.9 |
| Gasket ID (mm) | 61.5 |
| Bypass Valve Setting HR (PSI) | 1.6 psi |
| Media Type | Cellulose |
| Length (in) | 5.35 |
| Bypass Valve Setting HR (BAR) | 23 bar |
| Gasket OD (in) | 2.81 |
| Efficiency Beta 2 | 7 micron |
| Outer Diameter (mm) | 93 |
| Bypass Valve Setting LR | 17.98 psi, 1.24 bar |
| Bypass Valve Setting HR | 23.21 psi, 1.6 bar |
| Gasket I.D. | 2.42 in, 61.5 mm |
| Gasket O.D. | 2.81 in, 71.5 mm |
| Series | TT15/30/60 |
| Bypass Valve | Yes |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Spin-On |
| Weight | 1.2 LB |
| EAN or UPC | 742330167229 |
-
Prop 65


