- 4.66 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| Outer Diameter (mm) | 118.3 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Length (in) | 8.94 |
| Gasket ID (mm) | 97.75 |
| Thread Size | 1 1/4 BSP/G |
| Gasket OD (in) | 4.32 |
| Efficiency Beta 2 | 7 micron |
| Gasket ID (in) | 3.85 |
| Efficiency Beta 1000 | 23 micron |
| Length (mm) | 227 |
| Media Type | Cellulose |
| O.D. | 4.66 in, 118.3 mm |
| Gasket OD (mm) | 109.75 |
| Outer Diameter (in) | 4.66 |
| Length | 8.94 in, 227 mm |
| Gasket O.D. | 4.32 in, 109.75 mm |
| Gasket I.D. | 3.85 in, 97.75 mm |
| Style | Spin-On |
| Weight | 0.7 LB |
| EAN or UPC | 742330167236 |

