- 5.96 in Outside Diameter
- Cartridge Style
| Length (mm) | 981.7 |
| Efficiency Beta 2 | 75 micron |
| Inner Diameter (mm) | 103.9 |
| Efficiency Beta | 75 Micron @ Beta 2 |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 151.4 |
| O.D. | 5.96 in, 151.4 mm |
| Length (in) | 38.65 |
| Seal Material | Viton |
| Inner Diameter (in) | 4.09 |
| Length | 38.65 in, 981.7 mm |
| Outer Diameter (in) | 5.96 |
| Media Type | Wire Mesh |
| I.D. | 4.09 in, 103.9 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 22.0 LB |
| EAN or UPC | 742330167427 |
-
Prop 65


