- 4.5 in Outside Diameter
description
- The T.R.A.P.™ Breather, with its thermally reactive advanced protection, eliminates water and dirt from hydraulic reservoirs. T.R.A.P.™ technology eliminates moisture condensation in hydraulic system reservoirs. Moisture is prevented from entering and is actually "pumped" out with each flow cycle. T.R.A.P.™ media regenerates its water-holding capacity with every oil-return phase, ensuring long service life.
features
- Low cost
- High efficiency protection against airborne moisture and particulate contamination
- Oil splash/mist containment
| Outer Diameter (mm) | 114.3 |
| O.D. | 4.5 in, 114.3 mm |
| Primary Application | With LEDdicator |
| Efficiency 98% | 3 micron |
| Outer Diameter (in) | 4.5 |
| Weight | 0.7 LB |
| EAN or UPC | 742330174562 |
-
Prop 65


