- 3.18 in Outside Diameter
description
- The T.R.A.P.™ Breather, with its thermally reactive advanced protection, eliminates water and dirt from hydraulic reservoirs. T.R.A.P.™ technology eliminates moisture condensation in hydraulic system reservoirs. Moisture is prevented from entering and is actually "pumped" out with each flow cycle. T.R.A.P.™ media regenerates its water-holding capacity with every oil-return phase, ensuring long service life.
features
- Low cost
- High efficiency protection against airborne moisture and particulate contamination
- Oil splash/mist containment
| Height (mm) | 40.9 |
| Height (in) | 1.61 |
| Efficiency 98% | 3 micron |
| Height | 1.61 in, 40.9 mm |
| Outer Diameter (in) | 3.18 |
| Outer Diameter (mm) | 80.8 |
| O.D. | 3.18 in, 80.8 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330178850 |

