- 3.94 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 2.07 |
| Length (in) | 9.84 |
| Outer Diameter (mm) | 100 |
| Collapse Burst (mm) | 145 |
| Seal Material | Nitrile |
| Length | 9.84 in, 250 mm |
| I.D. | 2.07 in, 52.5 mm |
| Collapse Burst (in) | 10 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 52.5 |
| Length (mm) | 250 |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.94 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| O.D. | 3.94 in, 100 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Style | Cartridge |
| Weight | 2.6 LB |
| EAN or UPC | 742330196649 |

