- 7.44 in Outside Diameter
- Cartridge Style
features
- Synthetic media
- Buna-N seals
| Efficiency Beta 1000 | 4 micron |
| Length (mm) | 558.8 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Outer Diameter (in) | 7.44 |
| Length (in) | 22 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 189 |
| Collapse Burst (in) | 6.9 |
| Inner Diameter (in) | 4.86 |
| Seal Material | Nitrile, Cellulose |
| Collapse Burst (mm) | 100 |
| I.D. | 4.86 in, 123.4 mm |
| Length | 22 in, 558.8 mm |
| Inner Diameter (mm) | 123.4 |
| O.D. | 7.44 in, 189 mm |
| Filter Series | HRK10 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Series | HRK10 |
| Style | Cartridge |
| Weight | 10.25 LB |
| EAN or UPC | 742330179765 |
-
Prop 65


