- 1.77 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Overall Length (in) | 4.41 |
| Filter Series | HPK02, W440, FPK02 |
| Media Type | Synthetic |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 1.77 |
| Inner Diameter (in) | 0.96 |
| Inner Diameter (mm) | 24.4 |
| Overall Length (mm) | 112 |
| O.D. | 1.77 in, 45 mm |
| DT Part No. | DT-9020-4-14UM |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 249 |
| Seal Material | Viton |
| Collapse Burst (in) | 17.2 |
| I.D. | 0.96 in, 24.4 mm |
| Outer Diameter (mm) | 45 |
| Series | HPK02, W440, FPK02 |
| Collapse Burst | 249.46 psi, 17.2 bar |
| Style | Cartridge |
| Overall Length | 4.41 in, 112 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330174890 |
-
Prop 65


