- 1.77 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| DT Part No. | DT-9020-8-14UM |
| Collapse Burst (in) | 17.2 |
| Seal Material | Viton |
| Filter Series | HPK02, W440, FPK02 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.96 |
| Outer Diameter (mm) | 45 |
| Collapse Burst (mm) | 249 |
| Overall Length (in) | 8.18 |
| Efficiency Beta 1000 | 12 micron |
| O.D. | 1.77 in, 45 mm |
| Media Type | Synthetic |
| I.D. | 0.96 in, 24.4 mm |
| Overall Length (mm) | 207.8 |
| Outer Diameter (in) | 1.77 |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (mm) | 24.4 |
| Collapse Burst | 249.46 psi, 17.2 bar |
| Style | Cartridge |
| Series | HPK02, W440, FPK02 |
| Overall Length | 8.18 in, 207.8 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330174944 |
-
Prop 65


