- 3.07 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Gasket OD (in) | 1.88 |
| Gasket ID (in) | 1.67 |
| Media Type | Synthetic |
| Filter Series | W061, W350, HPK03, FPK04, HPK04, W620 |
| I.D. | 1.71 in, 43.5 mm |
| Collapse Burst (mm) | 149 |
| Primary Application | PALL HC9600FKS8H |
| DT Part No. | DT-9600-8-14UM |
| Outer Diameter (in) | 3.07 |
| Efficiency Beta 1000 | 12 micron |
| Gasket ID (mm) | 42.52 |
| Element Description | Hydraulic Cartridge |
| Gasket OD (mm) | 47.76 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 43.5 |
| Inner Diameter (in) | 1.71 |
| Overall Length (in) | 8.22 |
| O.D. | 3.07 in, 78 mm |
| Seal Material | Viton |
| Outer Diameter (mm) | 78 |
| Overall Length (mm) | 208.8 |
| Style | Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Gasket I.D. | 1.67 in, 42.52 mm |
| Gasket O.D. | 1.88 in, 47.76 mm |
| Overall Length | 8.22 in, 208.8 mm |
| Series | W061, W350, HPK03, FPK04, HPK04, W620 |
| Weight | 1.1 LB |
| EAN or UPC | 742330175040 |
-
Prop 65


