- 3.1 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Element Description | Hydraulic Cartridge |
| Overall Length (in) | 16.79 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 290 |
| Overall Length (mm) | 426.5 |
| Inner Diameter (in) | 1.62 |
| Outer Diameter (mm) | 78.84 |
| Filter Series | HPK04, W620 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Seal Material | Viton |
| DT Part No. | DT-9600-16-14UM |
| Outer Diameter (in) | 3.1 |
| O.D. | 3.1 in, 78.84 mm |
| Collapse Burst (in) | 20 |
| Inner Diameter (mm) | 41.15 |
| I.D. | 1.62 in, 41.15 mm |
| Overall Length | 16.79 in, 426.5 mm |
| Series | HPK04, W620 |
| Collapse Burst | 290.08 psi, 20 bar |
| Style | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 742330174708 |
-
Prop 65


