- 3.1 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Seal Material | Viton |
| DT Part No. | DT-9600-16-25UM |
| Efficiency Beta 1000 | 25 micron |
| Overall Length (mm) | 426.5 |
| Filter Series | HPK04, W620 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Collapse Burst (in) | 20 |
| Inner Diameter (mm) | 41.15 |
| Overall Length (in) | 16.79 |
| O.D. | 3.1 in, 78.84 mm |
| Outer Diameter (mm) | 78.84 |
| Collapse Burst (mm) | 290 |
| Inner Diameter (in) | 1.62 |
| Outer Diameter (in) | 3.1 |
| I.D. | 1.62 in, 41.15 mm |
| Element Description | Hydraulic Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Style | Cartridge |
| Series | HPK04, W620 |
| Overall Length | 16.79 in, 426.5 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330174715 |
-
Prop 65


