- 3.1 in Outside Diameter
- Cartridge Style
| I.D. | 1.7 in, 43.2 mm |
| Inner Diameter (in) | 1.7 |
| Collapse Burst (mm) | 149 |
| Length (mm) | 431.8 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 78.7 |
| Outer Diameter (in) | 3.1 |
| Efficiency Beta 1000 | 5 micron |
| Media Type | Synthetic |
| Seal Material | Viton |
| Length (in) | 17 |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (mm) | 43.2 |
| O.D. | 3.1 in, 78.7 mm |
| Length | 17 in, 431.8 mm |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 2.1 LB |
| EAN or UPC | 742330174784 |
-
Prop 65


