- 5.96 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 151.4 |
| I.D. | 4.09 in, 103.9 mm |
| Inner Diameter (mm) | 103.9 |
| Outer Diameter (in) | 5.96 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (in) | 4.09 |
| Media Type | Synthetic |
| Filter Series | W041 |
| Efficiency Beta 1000 | 25 micron |
| Length (in) | 16.72 |
| Seal Material | Viton |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| O.D. | 5.96 in, 151.4 mm |
| Length | 16.72 in, 424.8 mm |
| Collapse Burst (in) | 10.3 |
| Length (mm) | 424.8 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Series | W041 |
| Weight | 5.6 LB |
| EAN or UPC | 742330175354 |
-
Prop 65


