- 5.94 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| O.D. | 5.94 in, 150.8 mm |
| Fairey Arlon Part No. | N/A |
| Overall Length (in) | 16.09 |
| Element Description | Hydraulic Cartridge |
| I.D. | 4.11 in, 104.4 mm |
| Filter Series | W041 |
| PTI Part No. | P83150HFB |
| Outer Diameter (mm) | 150.8 |
| LHA Part No. | N/A |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Parker Part No. | N/A |
| Outer Diameter (in) | 5.94 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 104.4 |
| Efficiency Beta 1000 | 8 micron |
| Seal Material | Viton |
| Inner Diameter (in) | 4.11 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 408.7 |
| Pall Part No. | N/A |
| Style | Cartridge |
| Overall Length | 16.09 in, 408.7 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Series | W041 |
| Weight | 4.4 LB |
| EAN or UPC | 742330175439 |
-
Prop 65


