- 6 in Outside Diameter
- Cartridge Style
| I.D. | 3.88 in, 98.5 mm |
| Inner Diameter (mm) | 98.5 |
| Efficiency Beta 1000 | 23 micron |
| Outer Diameter (mm) | 152.4 |
| O.D. | 6 in, 152.4 mm |
| Media Type | Synthetic |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 923.9 |
| Overall Length (in) | 36.37 |
| Inner Diameter (in) | 3.88 |
| Seal Material | Viton |
| Outer Diameter (in) | 6 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 36.37 in, 923.9 mm |
| Weight | 7.6 LB |
| EAN or UPC | 742330175293 |
-
Prop 65


