- 3.88 in Outside Diameter
- Cartridge Style
| Primary Application | SCHROEDER KZ25 |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Filter Series | WL15, WL16, W451 |
| Length (in) | 9.1 |
| Length | 9.1 in, 231.1 mm |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Length (mm) | 231.1 |
| Overall Length (mm) | 236.7 |
| Outer Diameter (in) | 3.88 |
| Inner Diameter (in) | 1.6 |
| O.D. | 3.88 in, 98.58 mm |
| Outer Diameter (mm) | 98.58 |
| Overall Length (in) | 9.32 |
| Inner Diameter (mm) | 40.64 |
| Efficiency Beta 1000 | 23 micron |
| I.D. | 1.6 in, 40.64 mm |
| Collapse Burst (in) | 10.3 |
| Seal Material | Viton |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 9.32 in, 236.7 mm |
| Series | WL15, WL16, W451 |
| Style | Cartridge |
| Weight | 1.3 LB |
| EAN or UPC | 742330175217 |
-
Prop 65


