- 3.85 in Outside Diameter
- Cartridge Style
| O.D. | 3.85 in, 97.9 mm |
| Primary Application | SCHROEDER KKZ1 |
| Outer Diameter (in) | 3.85 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (mm) | 40.8 |
| Overall Length (mm) | 465.3 |
| Length | 18.03 in, 457.99 mm |
| Length (mm) | 457.99 |
| Seal Material | Viton |
| Length (in) | 18.03 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Filter Series | WL16, W451 |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.61 |
| Outer Diameter (mm) | 97.9 |
| Overall Length (in) | 18.32 |
| I.D. | 1.61 in, 40.8 mm |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Overall Length | 18.32 in, 465.3 mm |
| Series | WL16, W451 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 2.8 LB |
| EAN or UPC | 742330175224 |
-
Prop 65


