- 3.85 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 27.75 |
| Seal Material | Viton |
| Overall Length (mm) | 704.8 |
| Length | 27.47 in, 697.69 mm |
| Collapse Burst (in) | 10.3 |
| I.D. | 1.61 in, 40.8 mm |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (mm) | 97.9 |
| Inner Diameter (mm) | 40.8 |
| O.D. | 3.85 in, 97.9 mm |
| Outer Diameter (in) | 3.85 |
| Length (in) | 27.47 |
| Length (mm) | 697.69 |
| Inner Diameter (in) | 1.61 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 8 micron |
| Filter Series | WL16, W451 |
| Media Type | Synthetic |
| Series | WL16, W451 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Overall Length | 27.75 in, 704.8 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330175279 |
-
Prop 65


