- 3.2 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 7.95 |
| O.D. | 3.2 in, 81.2 mm |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Seal Material | Viton |
| Outer Diameter (in) | 3.2 |
| I.D. | 2.01 in, 51.1 mm |
| Media Type | Synthetic |
| Inner Diameter (in) | 2.01 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (mm) | 51.1 |
| Overall Length (mm) | 201.9 |
| Outer Diameter (mm) | 81.2 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Overall Length | 7.95 in, 201.9 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.8 LB |
| EAN or UPC | 742330176627 |
-
Prop 65


