- 3.2 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Outer Diameter (in) | 3.2 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 23 micron |
| Overall Length (in) | 12.69 |
| Outer Diameter (mm) | 81.2 |
| Inner Diameter (mm) | 51.1 |
| Inner Diameter (in) | 2.01 |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| I.D. | 2.01 in, 51.1 mm |
| Overall Length (mm) | 322.3 |
| O.D. | 3.2 in, 81.2 mm |
| Overall Length | 12.69 in, 322.3 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.4 LB |
| EAN or UPC | 742330176702 |
-
Prop 65


